![ibvcg50a350](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958662.jpg?preset=medium)
ABB 1/2 inch Trade Size, 0.25 inch-0.35 inch Cable Iberville Flexible Cord Grip Fitting (Machined Steel/Zinc Plated)
Description
Iberville® Cord grip fitting is a commercial grade, which is made of corrosion resistant, zinc plated machined steel.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Flex Cord Connector | Type | Straight |
Trade Size | 1/2 in | Connection | NPT |
Material | Machined Steel | Color/Finish | Zinc Plated |
Includes | Locknut | Standards | CSA File Number 70869 |
UPC | 622538761026 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |