![ibvcg100b750](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958662.jpg?preset=medium)
ABB 1 inch Trade Size, 0.65 inch-0.75 inch Cable Iberville Flexible Cord Grip Fitting (Machined Steel/Zinc Plated)
Description
IBERVILLE® flexible cord fittings made of corrosion resistant, zinc plated machined steel. Raintight and strainrelief. Has a neoprene rubber bushing that ensures a permanent raintight seal around the cord outer jacket and a galvanized steel pressure ring that prevents distortion of the bushing when subjected to the tightening of the gland nut.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cord Connector | Type | Straight, Flexible |
Trade Size | 1 in | Conductor Size | 0.65 - 3/4 in |
Connection | NPT | Thread Length | 28.575 mm |
Material | Steel | Color/Finish | Untreated |
Includes | Locknut | Standards | CSA 70869 Certified |
UPC | 622538761224 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |