![ibvsl903](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11724360.jpg?preset=medium)
ABB 3/8 inch Cable Iberville Straight Cord Fittings (Nylon) Trade Size, 0.115 inch-0.312 inch
Description
Iberville® “Skintight” Straight cord fitting is a commercial grade, non-metallic fitting. No twisted cords. Indoor or outdoor use. Quick installation.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Flex Cord Connector | Type | Straight |
Trade Size | 3/8 in | Conductor Size | 0.187 - 0.312 in |
Connection | NPT | Material | Nylon |
Color/Finish | Black | Temperature Rating | -30 to 100 °C |
Includes | Sealing Ring, Locknut | Standards | CSA Certified |
Application | For Indoor and Outdoor use | UPC | 622538730091 |
Packages
50 - UNIT = (50) | 100 - UNIT = 100 | 4800 - UNIT - 4800 |