ABB 3/4 inch Iberville Straight Cord Fitting (Nylon) Trade Size 0.45"-0.71"
Description
Iberville® “Skintight” Straight cord fitting is a commercial grade, non-metallic fitting. No twisted cords. Indoor or outdoor use. Quick installation.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Flex Cord Connector | Type | Straight |
Trade Size | 3/4 in | Conductor Size | 0.545 - 0.709 in |
Connection | NPT | Material | Nylon |
Color/Finish | Black | Temperature Rating | -30 to 100 °C |
Includes | Sealing Ring, Locknut | Standards | CSA Certified |
Application | For Indoor and Outdoor use | UPC | 622538730213 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 50 - UNIT = 50 | 1440 - UNIT = 14400 |