![pascg612](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331977628.jpg?preset=medium)
PASS & SEYMOUR CG612 3/4 inch NPT 0.67 inch-0.74 inch Outer Diameter Straight Male Strain Relief Deluxe Cord Grips
Description
Cord Grip Male Straight, 3/4" NPT, 0.625"-0.750".FEATURES AND BENEFITS:• Deluxe cord grips are woven of stainless steel mesh with an aluminum body for corrosion resistance.• They are offered in single/double weave construction to help absorb direct pull, to resist flexing and binding, and to eliminate strain.• They are recommended for indoor or outdoor use where subjected to moisture in the wiring of pendant stations, processing equipment, hand tools, and extension cord sets.• Deluxe grips are suitable for use in hazardous locations per Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Flexcor® |
Item Name | Strain Relief Cord Grip | Cable Size | 0.67 - 3/4 in |
Material | Aluminum Body, Stainless Steel Mesh | Type | Deluxe, Straight, Male, Heavy Duty, Single/Double Weave |
Cable Type | Various Types of Electrical Conductor/Cable | Connection | 3/4 in NPT |
Mounting | Consult the Factory for Mounting Recommendations | Standards | UL/CSA Certified (Consult Factory), Class I, Div 2, Class II, Div 1 and 2 and Class III, Div 1 and 2 |
Application | For Preventing Tension from Being Transferred to Junctions and Terminals on Electrical Cord, Cable and Conduit therefore Providing a More Secure Electrical Structure, Various Types of Pulling, Support and Strain Relief and Industrial use, for Indoor or Outdoor Use Subjected to Moisture in the Wiring of Pendant Stations, Processing Equipment, Hand Tools and Extension Cord Sets | UPC | 785007996531 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 | 1764 - SKID - 17640 |