Abbotsford
tab10468

ABB 3/4 inch T&B Watertight Teck Cable Fitting

Price $59.7942 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10468
Documents Documents

Description

Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.

Specifications

Brand Name ABB Item Name Watertight Connector
Type Straight Trade Size 3/4 in
Conductor Size 1.055 - 1.205 in Connection NPT
Material Malleable Iron Color/Finish Silver
Standards UL File Number E38947, CSA File Number 23086, 4484 UPC 786210307589

Packages

1 - UNIT - 1 10 - UNIT = 10 3600 - UNIT - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok