ABB 1/2 inch T&B 90 degree Watertight Fitting
Description
Watertight fittings 90 degree made of malleable iron with a protective grounding sleeve for jacketed metal-clad cable.
Specifications
Brand Name | ABB | Item Name | Watertight Connector |
Type | 90° | Trade Size | 1/2 in |
Conductor Size | 5/8 - 0.76 in | Connection | NPT |
Material | Aluminum | Color/Finish | Silver |
Standards | UL File Number E38947, CSA File Number 23086, 4484 | UPC | 786210106014 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 3050 - UNIT = 3050 |