![tab10002al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11734623.jpg?preset=medium)
ABB 1-1/4 inch T&B Non-Watertight Fitting
Description
STAR TECKĀ® Non-watertight fittings are suitable for use with interlocked jacketed cable, aluminium or steel armour.
Specifications
Brand Name | ABB | Item Name | Cable Connector |
Type | Straight, Non-Watertight | Trade Size | 1-1/4 in |
Conductor Size | 1 - 1.344 in | Connection | NPT |
Material | Aluminum | Color/Finish | Silver |
Thread Type | NPT | For Use With | Aluminum or Steel Armour Interlocked Jacketed Cable |
Includes | Locknut, Sealing Ring | Standards | UL E38947, CSA 4484 |
Application | Suitable for use with interlocked jacketed cable, aluminum or steel armour | UPC | 786210294681 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |