![tab10004al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140971103.jpg?preset=medium)
ABB 2 inch T&B Aluminum Non-Watertight Fitting
Description
STAR TECKĀ® Non-watertight fittings are suitable for use with interlocked jacketed cable, aluminium or steel armour.
Specifications
Brand Name | ABB | Item Name | Cable Connector |
Type | Non-Watertight, Straight | Trade Size | 2 in |
Conductor Size | 1.563 - 2 in | Material | Aluminum |
Color/Finish | Silver, Untreated | Thread Size | 2 in |
Thread Type | NPT | For Use With | Interlocked Jacketed Cable, Aluminum or Steel Armor |
Includes | Sealing Ring, Lock Nut | Standards | UL E38947, CSA 4484 |
Application | Suitable for use with interlocked jacketed cable, aluminum or steel armour | UPC | 786210294728 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |