![tab2449](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399232558.jpg?preset=medium)
ABB 2 inch T&B Watertight Connector for Oval Cable
Description
Watertight fittings for oval cables - A design with two tapers inside the body a slow one and a fast one permits the stocking of fewer fittings for varied cable sizes and allows maximum take-up. The tapered neoprene bushings are resistant to oil, sunlight, and water. Hex gland and body take the same wrench opening and a stainless steel slip ring prevents cable from twisting as gland ring is being tightened. Threads on the body are tapered for water sealing.
Specifications
Brand Name | ABB | Item Name | Watertight Connector |
Type | Straight | Trade Size | 2 in |
Conductor Size | 0.85 x 1.55 - 1.062 x 1.765 in | Connection | NPT |
Material | Die-Cast Zinc | Color/Finish | Metallic/Galvanic/Electrolytic Zinc Plated |
Includes | Sealing Ring | Standards | UL E15170 Listed, CSA 4484 Certified |
Application | To Connect Underground Feeder Cables to a Box or an Enclosure | UPC | 786210024493 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 10 - UNIT = 10 | 700 - UNIT = 700 |