![tab25313](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970081.jpg?preset=medium)
ABB 3/4 inch T&B Multi-Hole Flexible Cord and Cable Connector
Description
Multi-hole cord grip with a hub size of 3/4 inch. Ideal for environments where there is a need to run multiple cables into an enclosure and space at the enclosure is limited.
Specifications
Brand Name | ABB | Item Name | Cord Connector |
Type | Multi-Hole, Straight | Trade Size | 3/4 in |
Conductor Size | 1/4 - 0.27 in | Connection | NPT |
Thread Length | 15.875 mm | Material | Steel |
Color/Finish | Metallic | Thread Type | NPT |
Temperature Rating | 105 °C | Includes | Sealing Ring |
Application | Ideal for Environments where there is a Need to Run Multiple Cables into an Enclosure and Space at the Enclosure is Limited | UPC | 786210582917 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |