ABB 2532 3/4 inch 0.375–0.500 Liquidtight Strain Relief Cord Connector
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 3/4 in |
Conductor Size | 3/8 - 1/2 in | Connection | NPT |
Material | Die-Cast Zinc | Color/Finish | Light Gray/Electro Zinc Plated |
Temperature Rating | 105 °C | Standards | UL File Number E13938, CSA Certified |
Application | Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210025322 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 8100 - UNIT = 8100 |