![tab300tbc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969063.jpg?preset=medium)
ABB 3/8 inch Tite-Bite Fitting
Description
TITE-BITEĀ® fittings are Easy to install with double grip saddle. These fittings are completely salvageable.
Specifications
Brand Name | ABB | Item Name | Cable Connector |
Type | Straight | Trade Size | 3/8 in |
Conductor Size | 0.437 - 0.656 in | Connection | Straight |
Material | Steel | Color/Finish | Zinc Plated, Untreated |
Thread Size | 3/8 in | Thread Type | NPT |
For Use With | Armored Cable Only | Includes | Lock Nut |
Standards | CSA Certified, UL Listed | Application | To Connect and Effectively Bond Armored Cable or Flexible Metal Conduit to a Box or an Enclosure |
UPC | 786210360645 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 |