![tab325tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298521206.jpg?preset=medium)
ABB 3/4 inch T&B Tite-Bite 90 Degree Fitting (Malleable Iron)
Description
TITE-BITE® 90° Fitting made of malleable iron. The angle clip gives secure mechanical grip that tightens under tension or vibration. Throat is long enough to install in cast housing knockouts.
Specifications
Brand Name | Thomas & Betts | Item Name | Cable Connector |
Type | 90° | Trade Size | 3/4 in |
Conductor Size | 0.906 - 1.093 in | Material | Malleable Iron |
Color/Finish | Metallic/Electro Zinc-Plated | For Use With | Armored Cable/Flexible Metal Conduit |
Standards | UL E23018 Listed, CSA 2884 Certified | Application | For Use with Armored Cable and Flexible Metal Conduit |
UPC | 786210357867 |
Packages
1 - UNIT - 1 |