Abbotsford
tab325tb

ABB 3/4 inch T&B Tite-Bite 90 Degree Fitting (Malleable Iron)

Price $26.1312 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:325-TB

Description

TITE-BITE® 90° Fitting made of malleable iron. The angle clip gives secure mechanical grip that tightens under tension or vibration. Throat is long enough to install in cast housing knockouts.

Specifications

Brand Name Thomas & Betts Item Name Cable Connector
Type 90° Trade Size 3/4 in
Conductor Size 0.906 - 1.093 in Material Malleable Iron
Color/Finish Metallic/Electro Zinc-Plated For Use With Armored Cable/Flexible Metal Conduit
Standards UL E23018 Listed, CSA 2884 Certified Application For Use with Armored Cable and Flexible Metal Conduit
UPC 786210357867

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok