![tab3202](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969337.jpg?preset=medium)
ABB 3/4 inch T&B Non-Metallic Sheathed Cable and Flexible Cord Connector
Description
TB® fitting for nonmetallic sheathed cable constructed from high impact thermoplastic. 7/8 diameter hole, for use with 8-3 and 6-3 NM cables; (2) 14-3, 14-2, 12-2 and 10-2 NM cables, single and multiple flexible cords in wire range 0.500 to 0.850 inch. Features push-in design. Captive locking wedge secures cable with single squeeze of standard electrician’s pliers. Provides excellent insulation, strain-relief and high pull-out value.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Cord Connector | Type | Straight |
Trade Size | 3/4 in | Material | Plastic |
Color/Finish | Finish | Standards | UL File Number E17583 |
Application | For use with Non-Metallic Sheathed Cable and Flexible Cord | UPC | 786210032023 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 | 6750 - UNIT - 6750 |