![tabsted050](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969662.jpg?preset=medium)
ABB 1/2 inch Star Teck Extreme Ocal Director Cable Fitting
Description
STED Teck cable fitting. For use with jacketed teck cable, jacketed corrugated metal-clad cable (ACWU) or metal-clad cable (MC).
Specifications
Brand Name | ABB | Item Name | Star Teck Extreme Director |
Type | 45° | Trade Size | 1/2 in |
Connection | NPT | Material | Aluminum |
Color/Finish | Dark Silver/Blue | Includes | Sealing Ring, Locknut |
Standards | UL File Number E38947, CSA File Number 23086 | UPC | 786209936653 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 610 - UNIT = 610 |