Abbotsford
tabwmgpc5

ABB WMG-PC5 T&B® Wire Mesh Grip

Price $149.4884 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WMG-PC5
Documents Documents

Description

Wiremesh grips for portable cord provides high gripping strength for adequate cable support and strain relief without damage to the cable sheath. Compression of a tapered neoprene bushing, assures the watertight integrity of the fittings. Prevents severe cord bends and pullouts. Wiremesh made of stainless steel. Retaining rings made of aluminum.

Specifications

Brand Name ABB Item Name Wiremesh Grip
Cable Size 3/4 -5/8 in Material Stainless Steel
Type Wiremesh Grips Standards UL File Number E13938, CSA Certified
Application Provides High Gripping Strength for Adequate Cable Support and Strain Relief Without Damage to the Cable Sheath, Prevents Severe Cord Bends and Pullouts UPC 786210770024

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok