![tabwmgpc3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970581.jpg?preset=medium)
ABB WMG-PC3 T&B® Wire Mesh Grip
Description
Wiremesh grips for portable cord made of stainless steel.
Specifications
Brand Name | ABB | Item Name | Wiremesh Grip |
Cable Size | 3/8 - 1/2 in | Material | Stainless Steel |
Type | Wiremesh Grips | Series/Model | WMG-PC |
Connection | 1/2 in | For Use With | Liquidtight Cord |
Includes | Aluminum Retaining Ring | Standards | UL File Number E13938, CSA Certified |
Application | Provides High Gripping Strength for Adequate Cable Support and Strain Relief Without Damage to the Cable Sheath, Prevents Severe Cord Bends and Pullouts | UPC | 786210770000 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |