![tabtcf125147al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969486.jpg?preset=medium)
ABB 1-1/4 inch Hub Size Star Teck Silver Grip TCF Series Tray-Cord Fitting, 1.47 inch Maximum Cable Diameter
Description
STAR TECKĀ® TCF series silver grip flexible cord and cable fittings for enclosures with arcing or sparking devices. Used in combination with a certified Class I hazardous location sealing fitting.
Specifications
Brand Name | ABB | Item Name | Cord Connector |
Type | Straight | Trade Size | 1-1/4 in |
Conductor Size | 1.27 - 1.47 in | Material | Aluminum |
Color/Finish | Untreated | Thread Size | 1-1/4 in |
Thread Type | NPT | Degree of Protection | IP66 |
Temperature Rating | 90 °C | Includes | Sealing Ring, Lock Nut, Separable Screw Gland |
Standards | CSA Certified | Application | Tray/Cord Fitting is the Safe and Cost Effective Choice for Increased Safety when Terminating Portable Cord and Try Cable in Hazardous Locations |
UPC | 786210938523 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 |