
ABB 1/2 inch T&B Service Entrance Cable Connector
Description
Underground liquidtight feeder cable fittings - Oil and water resistant neoprene bushing is especially designed for sealing around underground feeder cable. Stainless steel retaining ring provides a bearing surface for the glandnut and eliminates cable twist. Ribbed gland nut is strong and easily tightened with a wrench to make a connection of high strength.
Specifications
Brand Name | ABB | Item Name | Service Entrance Cable Connector |
Type | Straight | Size | 1/2 in |
Material | Die-Cast Zinc | Finish | Electro Zinc Plated |
Color | Metallic | Includes | Sealing Ring |
Standards | UL File Number E17583, CSA Certified | Application | To Connect Service Entrance Cables to a Meter Box or an Enclosure |
UPC | 786210021164 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 1440 - UNIT = 14400 |