
ABB 2 3/4 inch 1/0 Str. Blackburn Insulated Aluminum Service Entrance Compression Splice, Yellow
Description
BLACKBURN® Insulated aluminium service entrance splice, U 5/8 inch die series. Provides high-conductivity. Easy cable insertion. Resist installing tool pressure and provide reliable 600V insulation. Prevents oxidation and keeps out moisture. Easy identi¿cation for easy installation.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Short Service Entrance Compression Sleeve | Type | Standard, Parallel |
Size | 2-25/32 inch | Material | Aluminum |
Color | Yellow | Standards | RUS Accepted, Complies with ANSI C119.4 |
Application | For Standard Conductor Splice | UPC | 783786102488 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 | 1500 - UNIT - 15000 |