![liqcon21210m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12040405.jpg?preset=medium)
SUPERIOR FLEXIBLE CONDUITS 2-1/2 inch x 10 mtr Coil SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black
Description
PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Liquidtight Conduit |
Type | Flexible | Trade Size | 2-1/2 in |
Length | 10 m | Diameter | 62.99 mm ID x 73 mm OD |
Material | Steel with PVC Sheath | Color | Gray |
Finish | Zinc Plated | Bend Radius | 635 mm |
Standards | CSA Certified |
Packages
10 - UNIT - (10) |