![liqcon2reel](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12040405.jpg?preset=medium)
SUPERIOR FLEXIBLE CONDUITS 2 inch x 30 mtr Reel SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black
Description
PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Liquidtight Conduit |
Type | Flexible | Trade Size | 2 in |
Length | 30 m | Diameter | 51.31 mm ID x 60.3 mm OD |
Wall Thickness | 0.32 in | Material | Steel with PVC Sheath |
Color | Gray | Finish | Zinc Plated |
Temperature Rating | 75.0 degrees C | Bend Radius | 508 mm |
Packaging Quantity | 30 m | Standards | CSA Certified |
Packages
30 - UNIT - 30 |