Abbotsford
tabcsa075300

ABB 3/4 inch x 300m Liquatite Type CSA Steel Core Flexible Conduit, Black

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CSA075-300

Description

3/4" Trade Size 300m Carton Content Liquatite Type CSA Steel Core Flexible Conduit, Black.This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range.The flexible inner core is made from a spiral wound strip of heavy gauge, corrosion resistant, hot-dipped galvanized steel. The 3/8 through 1-1/4 inch trade sizes are cord packed. The durable PVC flame retardant jacket is designed for good flexibility and impact resistance at low temperatures.This conduit is intended for use according to CEC as described in section 12-1300 for dry, damp or wet locations where flexibility is necessary. This conduit is intended for installation with Rule 12-1300 of Canadian Electrical Code (CEC) Part I 2009. The use of a separate bonding conductor is mandatory in accordance with CEC Rule 12-1306 for Ordinary Locations. The use of Liquidtight Flexible Conduit with sign and Outline Lighting are in accordance with CEC Rule 34-400 (2).

Specifications

Brand Name ABB Item Name Liquidtight Conduit
Type Flexible Trade Size 3/4 in
Length 300 m Diameter 21.336 mm ID x 26.67 mm OD
Material Steel Color Black
Temperature Rating -40 to 75 °C Bend Radius 4 in
Standards CSA Certified Application Dry, Damp or Wet Locations Where Flexibility is Necessary
UPC 786210693200

Packages

1 - UNIT - 1 25 - UNIT = 25 300 - UNIT = (300) 2000 - UNIT - 2000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok