ABB 2-1/2 inch x 15 mtr Type CSA Steel Core Liquatite Flexible Conduit, Black
Description
Liquatite® flexible conduit, Type CSA, offers a wider operating temperature range. The flexible inner core is made from a spiral wound strip of heavy gauge, corrosion resistant, hot-dipped galvanized steel.
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit |
Type | Flexible | Trade Size | 2-1/2 in |
Length | 15 m | Material | Steel with PVC Sheath |
Color | Black | Finish | Zinc Plated |
Temperature Rating | -40 to 75 °C | Bend Radius | 8 in |
Standards | CSA Certified | Application | Dry, Damp or Wet Locations Where Flexibility is Necessary |
UPC | 786210984056 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |