![tabcsa30015](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958881.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC CSA300-15 Liquidtight Conduit Flexible Steel 3 in 15 m L
Description
This flexible liquidtight steel conduit is certified CSA. Its design and function is similar to that of type LA except that it cannot be used as a ground return path per CEC. It also offers a wider operating temperature range. The flexible inner core is made from a spiral wound strip of heavy gauge, corrosion resistant, hot-dipped galvanized steel. The durable PVC flame retardant jacket is designed for good flexibility and impact resistance at low temperatures.
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit |
Type | Flexible | Trade Size | 3 in |
Length | 15 m | Material | Steel |
Color | Black | Temperature Rating | -40 to 75 °C |
Bend Radius | 254 mm | Standards | CSA Certified |
Application | Dry, Damp or Wet Locations Where Flexibility is Necessary | UPC | 786210984230 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |