![tabbr075150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/215319583.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC BR-075-150 Flexible Conduit Non-Jacketed, Liquidtight Steel 3/4 in 150 m L
Description
This non-jacketed flexible steel conduit has many universal wiring applications. It is often referred to as Greenfield or Reduced Wall Flex. Type BR is formed from high corrosion resistant hot-dipped galvanized steel. Its profile and helical shape allow it to withstand impact and crushing forces. In accordance with CEC Rule 12-1002 (1) the flexible metal conduit is permitted in or on buildings of either combustible or non-combustible constructions.
Specifications
Brand Name | ABB | Item Name | Flexible Conduit |
Type | Non-Jacketed, Liquidtight | Trade Size | 3/4 in |
Length | 150 m | Diameter | 0.812 in ID x 1.105 in OD |
Material | Steel | Finish | Hot-Dipped Galvanized |
Bend Radius | 4 in | Standards | UL Listed |
Application | For Combustible or Non-Combustible Constructions | UPC | 786210380223 |
Packages
1 - UNIT - 1 | 150 - UNIT - 150 |