Abbotsford
tablt05030

ABB 1/2 inch x 30m Liquatite Type LT Steel Core Flexible Conduit, Gray

Price $28.9504 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LT050-30
Documents Documents

Description

A general purpose, flexible liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors. This conduit is used extensively in the machine tool and other industrial environments where flexibility is necessary for installation and maintenance or where vibration and movement must be absorbed. The inherent sunlight resistance of PVC enables this product to be used in outdoor applications. Compatible with standard liquidtight fittings. The construction of this conduit conforms to, and is suitable for use with Sections 16 & 17.7 of the Electrical Standard for Industrial Machinery (ANSI/NFPA-79).

Specifications

Brand Name ABB Sub Brand Liquatite®
Item Name Flexible Liquidtight Conduit Type Flexible Conduit - Steel Core
Trade Size 1/2 in Length 30 m
Diameter 15.8 mm ID x 21.33 mm OD Material Steel
Color Gray Series LT
Temperature Rating -20 to 80 °C Bend Radius 2 in
Weight per 100 Foot 93.75 lb Packaging Quantity 30 ft/Reel
Application For Machine Tool and Other Industrial Environments UPC 786210632025

Packages

1 - UNIT - 1 20 - UNIT = 20 30 - UNIT = (30) 1600 - UNIT = 1600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok