Abbotsford
tablt12560blk

ABB 1-1/4 inch x 60m Liquatite Type LT Steel Core Flexible Conduit, Black

Price $85.2875 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LT125-60-BLK
Documents Documents

Description

A general purpose, flexible liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors. This conduit is used extensively in the machine tool and other industrial environments where flexibility is necessary for installation and maintenance or where vibration and movement must be absorbed. The inherent sunlight resistance of PVC enables this product to be used in outdoor applications. Compatible with standard liquidtight fittings. The construction of this conduit conforms to, and is suitable for use with Sections 16 & 17.7 of the Electrical Standard for Industrial Machinery (ANSI/NFPA-79).

Specifications

Brand Name ABB Sub Brand Liquatite®
Item Name Conduit Type Flexible
Trade Size 1-1/4 in Length 60 m
Diameter 35.814 mm ID x 42.164 mm OD Material Steel
Color Black Temperature Rating -20 to 80 °C
Bend Radius 88.9 mm Application For Machine Tool and Other Industrial Environments
UPC 786209870117

Packages

1 - UNIT - 1 60 - UNIT = (60) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok