ABB 1-1/4 inch x 15 mtr Type LT Steel Core Liquatite Flexible Conduit, Gray
Description
LIQUATITE® general purpose flexible conduit made of steel. 1.38 to 1.41 inch (internal diameter), 1.63 to 1.66 inch (outer diameter). It offers good mechanical and moisture protection to enclosed conductors. This conduit is used extensively in the machine tool and other industrial environments where flexibility is necessary for installation and maintenance or where vibration and movement must be absorbed. 31 kg/30m weight.
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit |
Type | Flexible | Trade Size | 1-1/4 in |
Length | 15 m | Diameter | 35.814 mm ID x 42.164 mm OD |
Material | Steel | Color | Black |
Temperature Rating | -20 to 80 °C | Bend Radius | 88.9 mm |
Application | For Machine Tool and Other Industrial Environments | UPC | 786210468167 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 15 - UNIT = (15) | 1260 - UNIT = 1260 |