![tabltgcs01bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142528414.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC LTGCS01B-L CONDUIT LT FLEX 3/8in1000ft BLK PRICE/ft
Description
Liquid Tight Flexible Metallic Conduit, General Purpose, Galvanised Steel Core with PVC Jacket, Conduit Size 3/8 Inch, Length 300 Meters/1,000 Feet, Working Temperature -40 to 75 Degrees C, CSA LR-72635, Compliant to RoHS, Black
Specifications
Brand Name | ABB | Item Name | Metallic Conduit |
Type | Liquid-Tight, Flexible | Trade Size | 3/8 in |
Length | 1000 ft | Diameter | 0.484 in ID x 0.71 in OD |
Material | Galvanized Steel | Color | Black |
Finish | PVC Coated | Series | LTGC |
Bend Radius | 51 mm | Standards | CSA C22.2 No. 56, RoHS Compliant |
Application | For General-Purpose Applications | UPC | 786210108353 |
Packages
1000 - UNIT - (1000) |