![tabltgcs02bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160881562.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC LTGCS02B-K CONDUIT LT FLEX 1/2in500ft BLK PRICE/ft
Description
Liquid Tight Flexible Metallic Conduit, General Purpose, Galvanized Steel Core with PVC Jacket, Conduit Size 1/2 Inch, Length 150 Meters/500 Feet, Working Temperature -40 to 75 Degrees C, CSA heavy duty LR-72635, Compliant to RoHS, Black
Specifications
Brand Name | ABB | Item Name | Metallic Conduit |
Type | Liquid-Tight, Flexible | Trade Size | 1/2 in |
Length | 500 ft | Diameter | 0.622 in ID x 0.84 in OD |
Material | Galvanized Steel | Color | Black |
Finish | PVC Coated | Series | LTGC |
Bend Radius | 84 mm | Standards | CSA C22.2 No. 56, RoHS Compliant |
Application | For General-Purpose Applications | UPC | 786210108148 |
Packages
500 - UNIT - (500) |