![tabltgus02gc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142528406.jpg?preset=medium)
ABB 1/2 inch 30mtr/100ft Liquid Tight Flexible Metallic Conduit, Gray
Description
Liquid Tight Flexible Metallic Conduit, General Purpose, Galvanised Steel Core with PVC Jacket, Conduit Size 1/2 Inch, Length 30 Meters/100 Feet, Working Temperature -30 to 80 Degrees C, UL E125517, CSA LR-72635, Compliant to RoHS, Gray.
Specifications
Brand Name | ABB | Item Name | Flexible Liquidtight Conduit |
Type | Liquid Tight Flexible Metallic Conduit | Trade Size | 1/2 in |
Length | 100 ft | Diameter | 0.622 in ID x 0.84 in OD |
Material | Galvanized Steel, PVC Jacket | Color | Gray |
Finish | PVC Jacket | Series | LTGU |
Temperature Rating | -30 to 80 °C | Bend Radius | 3 in |
Weight per 100 Foot | 32 lb | Packaging Quantity | 100 ft/Coil |
Standards | UL360 Listed File No. E125517, CSA C 22.2, No. 56 File No. LR 72635, CE Certified IEC EN 61386-1, -23 DoC: EC-012-16-102, DIN EN 61386-23, IP67 Rated | Application | For General Purpose |
UPC | 786210108407 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |