Abbotsford
appstb75sr

APPLETON STB75SR STB Series Straight Liquidtight Connector with Wire Mesh Strain Relief

Price $129.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:STB75SR

Description

STB Series Straight Liquidtight Connector With Wire Mesh Strain Relief, Size: 3/4 IN, Material: Steel, Finish: Zinc Electroplate, Insulation: Insulated Throat, Dimensions: 1.5 IN Length X 1.5 IN Height, Thread Length: 0.63 IN, Outside Di

Specifications

Brand Name Appleton Item Name Liquidtight Connector with Wire Mesh Strain Relief
Type Straight Trade Size 3/4 in
Length 1-1/2 in Thread Length 0.63 in
Material Steel Color/Finish Zinc Electroplated
Throat Type Insulated Series/Model STB
Standards Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit to Threaded Hubs
UPC 781381513678

Packages

1 - UNIT - 1