Abbotsford
apptmc100138

EGS 1 inch TMC CableReady® Connector For Jacketed Metal Clad Cable

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:TMC100138

Description

CABLEREADY® Connector for Type MC - jacketed corrugated aluminum, interlocked aluminum and interlocked steel and Teck cable. connector provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor. Connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor. connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.

Specifications

Brand Name Appleton Item Name Watertight Connector
Type Straight Trade Size 1 in
Conductor Size 9.21 mm Connection NPT
Thread Length 19.81 mm Material Aluminum
Thread Type NPT Degree of Protection IP66
Includes Sealing Ring, Locknut UPC 781381490252

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok