
ABB 3 inch Iberville Non-Insulated Straight Liquidtight Fitting, Zinc Alloy
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and straight, 45 & 90 degree angle models. CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | Straight |
Trade Size | 3 in | Length | 102.87 |
Connection | External Threaded | Material | Zinc Alloy |
Color/Finish | Zinc Plated | Includes | Locknut |
Standards | CSA File Number 700502 | UPC | 622538755582 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 25 - UNIT - 25 | 640 - UNIT = 640 |