Abbotsford
ges3ltcn

ABB 3 inch Iberville Straight Liquidtight Fitting (Zinc Alloy)

Price $253.8992 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI6624

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type Straight
Trade Size 3 in Length 102.87
Connection External Threaded Material Zinc Alloy
Color/Finish Zinc Plated Includes Locknut
Standards CSA File Number 700502 UPC 622538755582

Packages

1 - UNIT - 1 10 - UNIT = 10 25 - UNIT - 25 640 - UNIT = 640
This website uses cookies to ensure you get the best experience on our website. Read more
Ok