
ABB 1 inch Iberville Non-Insulated Straight Liquidtight Fitting, Steel
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and straight, 45 & 90 degree angle models. CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | Straight |
Trade Size | 1 in | Length | 47.625 mm |
Connection | Threaded | Material | Steel |
Color/Finish | Electro Zinc Plated | Includes | Locknut |
Standards | cULus Listed | Application | For Liquidtight Needs |
UPC | 622538751089 |
Packages
10 - UNIT = (10) | 100 - UNIT = 100 | 1200 - UNIT - 12000 |