Abbotsford
ges21290ltcn

ABB 2-1/2 inch Non-Insulated 90 Degree Liquidtight Connector, Die Cast Zinc

Price $270.0207 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LT297

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and straight, 45 & 90 degree angle models. CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Liquidtight Connector Type 90°
Trade Size 2-1/2 in Length 92.71 mm
Connection External Threaded Material Die-Cast Zinc
Color/Finish Zinc Plated Includes Locknut
Standards UL File Number E23018 UPC 785991907957

Packages

1 - UNIT - 1