ABB 2-1/2 inch Steel City Non-Insulated 90 Degree Liquidtight Connector (Die Cast Zinc)
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and straight, 45 & 90 degree angle models. CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Liquidtight Connector | Type | 90° |
Trade Size | 2-1/2 in | Length | 92.71 mm |
Connection | External Threaded | Material | Die-Cast Zinc |
Color/Finish | Zinc Plated | Includes | Locknut |
Standards | UL File Number E23018 | UPC | 785991907957 |
Packages
1 - UNIT - 1 |