Abbotsford
ges212ltcn

ABB 2-1/2 inch Iberville Non-Insulated Straight Liquidtight Fitting, Zinc Alloy

Price $244.3856 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI6620

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and straight, 45 & 90 degree angle models. CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type Straight
Trade Size 2-1/2 in Length 93.47 mm
Connection External Threaded Material Zinc Alloy
Color/Finish Zinc Plated Includes Locknut
Standards CSA File Number 244778 UPC 622538755575

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT = 10 640 - UNIT = 640