ABB 2-1/2 inch Iberville Straight Insulated Liquid-Tight Connectors (Zinc Alloy)
Description
IBERVILLE® liquidtight conduit zinc alloy fitting with insulated throat.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | Insulated, Straight |
Trade Size | 2-1/2 in | Connection | Threaded |
Material | Zinc Alloy | Standards | CSA 700502 |
UPC | 622538755773 |
Packages
1 - UNIT - 1 |