
ABB 2 inch Iberville Straight Insulated Liquid-Tight Connectors (Zinc Alloy)
Description
IBERVILLE® liquidtight conduit zinc alloy fitting with insulated throat.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | Insulated, Straight |
Trade Size | 2 in | Connection | Threaded |
Material | Zinc Alloy | Standards | CSA 700501 |
UPC | 622538755766 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |