![ges3490ltcn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958860.jpg?preset=medium)
ABB 3/4-inch 90 Degree Malleable Iron Fitting
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | 90° |
Trade Size | 3/4 in | Length | 70.87 mm |
Connection | External Threaded | Material | Malleable Iron |
Color/Finish | Electro Zinc Plated | Includes | Locknut |
Standards | cULus Listed | Application | For Liquidtight Needs |
UPC | 622538753069 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) | 25 - UNIT = (25) | 100 - UNIT = 100 | 4800 - UNIT - 4800 |