
ABB 3/8 inch Iberville Non-Insulated Straight Liquidtight Fitting,Steel
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and straight, 45 & 90 degree angle models. CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | Straight |
Trade Size | 3/8 in | Length | 38.1 mm |
Connection | Threaded | Material | Steel |
Color/Finish | Electro Zinc Plated | Includes | Locknut |
Standards | cULus Listed | Application | For Liquidtight Needs |
UPC | 622538751034 |
Packages
50 - UNIT = (50) | 200 - UNIT = 200 | 1600 - UNIT = 16000 |