
ABB 2-1/2 inch 90 Degree Insulated Liquidtight Connector, Malleable Iron
Description
90 degree angle fitting made of molded isolated Iron, package standard of 50, used on EMT-RIGID conduit.
Specifications
Brand Name | Thomas & Betts | Item Name | Liquidtight Connector |
Type | 90° | Trade Size | 2-1/2 in |
Connection | Plug-In | Diameter | 63 mm |
Material | Malleable Iron | Color/Finish | Chromate Coating/Electro Zinc-Plated |
For Use With | EMT-Rigid Conduit | Standards | UL E23018 Listed, CSA Certified |
Application | For Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations | UPC | 786210053585 |
Packages
1 - UNIT - 1 |