Abbotsford
kln5245

KLEIN TOOLS 5245 Tradesman Pro™ Padded Tool Belt, Medium

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:5245

Description

Mix and match Klein Tradesman Pro pouches as desired to carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt fits 31'' - 34'' (787 - 864 mm) waists.PRODUCT FEATURES:• 2 inch wide belt features padded liner with breathable mesh interior• Thick, rugged leather belt ends• Side handles for ease of lifting• Includes metal connection points to attach suspenders for extra support• Medium size fits 31 inch to 34 inch waist

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Padded Tool Belt Type Medium
Length 44-1/2" Material Leather/Polyester
Standards California Proposition 65 Warning Application Use with Klein Tools Tradesman Pro Pouches
UPC 926442002504

Packages

1 - UNIT - 1