Abbotsford
kln5247

KLEIN TOOLS 5247 Tradesman Pro™ Padded Tool Belt, XL

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:5247

Description

Mix and match Klein Tradesman Pro pouches as desired to carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt fits 40'' - 44'' (1016 -1118mm) waists.PRODUCT FEATURES:• 2 inch wide belt features padded liner with breathable mesh interior• Thick, rugged leather belt ends• Side handles for ease of lifting• Includes metal connection points to attach suspenders for extra support• Extra-large fits 40'' - 44'' waists

Specifications

Brand Name Nesco Sub Brand Tradesman Pro
Item Name Compression EMT Connector Type Concrete Tight, Non-Insulated
Trade Size 1 in Length 54"
Material Steel Packaging Quantity 10/Box, 100/Case
UPC 926442028894

Packages

1 - UNIT - 1