
ABB 1 inch T&B Grounding Cone
Description
Grounding cone made of steel. It provides superior bonding, stronger pullout, easy threading and conductor protection. Special features include safe edge.
Specifications
Brand Name | ABB | Item Name | Grounding Cone |
Type | Grounding Cone | Trade Size | 1 in |
Material | Steel | For Use With | Liquidtight Flexible Conduit |
Packaging Quantity | 100/Pack | Application | For Petrochemical, Paper Mills, Food, Beverage, Pharmaceutical Plants |
UPC | 786210870243 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 |